Zoro Homepage

Standard Circular Connector Qc 4P Tee W/4P Quick Drop Sk

  • Mfr # 1300680079

  • Zoro # G105782365


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
PVC
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
25 A
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300680079
Zoro #
G105782365
UPC #
-
Country of Origin
Mexico

Details

Item
BradPower D-Size
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
25 A
Maximum Operating Temperature
90 Degrees C
Material
PVC
Series
130068
Type
Power Tap Tee
Current Rating
25 A
Max. Voltage
600V AC/DC
Max. Temp.
90°C
Standards
UL E258922
Drop Gender
Female
Product Name
BradPower D-Size
Right Trunk Connector
BradPower D-Size (1 3/8"-M35)
Poles
4
Material - Coupling Nut
Anodized Aluminum
Keyway
Single
Right Trunk Gender
Male
UL
E258922
Current - Maximum per Contact
25.0A
Left Trunk Gender
Female
Temperature Range - Operating
-20°C to +90°C
Left Trunk Connector
BradPower D-Size (1 3/8"-M35)
Drop Connector
BradPower D-Size (1 3/8"-M35)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.