Straight, 1" NPT, Stainless Steel Grip, NEMA 3R
Mfr # 5546MSS
Zoro # G005949233
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Type
Strain Relief Grip
Color
Orange
Thread Size
1" NPT
Body Style
Straight
Insulation Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5546MSS
Zoro #
G005949233
UPC #
78172536888
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
11.10-14.27mm (.437-.562")
Details
Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Color
Orange
Body Style
Straight
Insulation Material
None
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Ports
1
Material
Stainless Steel
Connector Type
Male
Series
130097
For Use With
MAX-LOC Lock Nut 1" NPT
Color - Grommet
Orange
Number of Holes
1
Product Name
MAX-LOC
O-Ring
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.