Straight, 1" NPT, Stainless Steel Grip, NEMA 3R
Mfr # 5562MSS
Zoro # G005949394
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Type
Strain Relief Grip
Color
Orange
Thread Size
1" NPT
Body Style
Straight
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5562MSS
Zoro #
G005949394
UPC #
78172536891
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
25.40-27.94mm (1.000-1.100")
Details
Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Color
Orange
Body Style
Straight
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Ports
1
Connector Type
Male
Material
Stainless Steel
Series
130097
For Use With
MAX-LOC Lock Nut 1" NPT
Color - Grommet
Orange
Product Name
MAX-LOC
O-Ring
No
Number of Holes
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.