Shop WOODHEAD
See all product information
Create Account
Straight, 1/2 in NPT, Nylon Body, Stainless Steel Grip, NEMA 3R
- Mfr # 5532M
- Zoro # G0355163
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1/2 in NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5532M
- Zoro #
- G0355163
- UPC #
- 78678855324
- Country of Origin
- Mexico
- Item
- Cord Grip
- Gender
- Male
- Body Style
- Straight
- Material - Body
- Nylon
- Material - Grip
- Stainless Steel
- NEMA Rating
- NEMA 3R
- Number of Holes
- 1
- Color - Grommet
- Black
- CSA
- LR32159
Dimensions
- Thread Size
- 1/2 in NPT
- Cable Diameter
- 0.50 in - 0.562 in
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 12.70-14.27mm (.500-.562"), Stainless Steel Mesh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.