
Straight, 3/4 in NPT, Nylon Body, Nylon Grip, NEMA 3R
Mfr # 5622NM
Zoro # G0355818
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
3/4 in NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5622NM
Zoro #
G0355818
UPC #
78678856225
Country of Origin
Mexico
Dimensions
Thread Size
3/4 in NPT
Cable Diameter
0.25 in - 0.375 in
Details
Item
Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Nylon
NEMA Rating
NEMA 3R
Standards
E76954
Color - Grommet
Gray
Number of Holes
1
CSA
LR32159
O-Ring
No
Series
130099
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 6.35-9.53mm (.250-.375"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.