Zoro Homepage

Straight Blade Plug, 1-15P, 50 A, 125V AC, 2 Pole, Screw Terminals

  • Mfr # 1404

  • Zoro # G2022518


product price: $22.99
/ea
Sold in multiples of 4 for $91.96

Key Features

NEMA Plug Configuration
1-15P
Current Rating
50 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1404
Zoro #
G2022518
UPC #
78678870100
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
50 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
IP Rating
IP67
Standards
LR6837
Resistance Properties
Chemical Resistant
Application
130141
Locking Blade
No
Gender
Female
UL
E10176
Poles
2-pole/2-wire
Product Name
Super-Safeway
Series
130141
Flip Lid
Yes
Grounding
Non-Grounded
Number of Blades
2

Description

Super-Safeway Plug, 2 Pole/2 Wire, NEMA 1-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.