Zoro Homepage

Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals

  • Mfr # 5666

  • Zoro # G2023543


product price: $23.99
/ea
Sold in multiples of 4 for $95.96

Key Features

Current Rating
15 A
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Standards
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5666
Zoro #
G2023543
UPC #
78678870108
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
LR6837
Application
130144
Locking Blade
No
Gender
Male
Product Name
Safeway
Series
130144
Poles
2-pole/3-wire
UL
E10176
Resistance Properties
HI-IMPACT
Number of Blades
3

Description

Safeway Plug, 2 Pole/3 Wire, NEMA 6-15, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.