Super-Safeway Adapter Nema 1-15 Receptacle-Female End 15A/125V

  • Mfr # 1301510023

  • Zoro # G505788967


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Maximum Voltage
125 V
Current
60 A
Connector Type
Male-Female
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301510023
Zoro #
G505788967
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Maximum Voltage
125 V
Current
60 A
Connector Type
Male-Female
Standards
CSA Certified; UL E10176
Series
130151
Current Rating
60 A
Max. Voltage
125V
Locking Blade
Yes
Poles
2-pole/3-wire
Current - Maximum per Contact
60.0A
Product Name
Super-Safeway
Flip Lid
No
CSA
LR6837
NEMA Configuration
NEMA L5-20
GFCI
No
UL
E10176
Flange
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.