Super-Safeway Cable Protector, 5-Channel, 0.90M (36.0 Inch) Length, Black With Safety

  • Mfr # 1301380116

  • Zoro # G005788030


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Polyurethane
Maximum Operating Temperature
48 Degrees C
Color
Black, Orange
Length
1 m
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301380116
Zoro #
G005788030
UPC #
-
Country of Origin
United States

Dimensions

Length
1 m
Height
50.80mm
Width
0.5 m

Details

Item
Super-Safeway
Insulation Material
Polyurethane
Maximum Operating Temperature
48 Degrees C
Color
Black, Orange
Material
Polyurethane
Series
130138
Max. Temp.
48°C
Material - Resin
Polyurethane
Temperature Range - Operating
-40° to +48°C
Component Type
Cable Protector
Product Name
Super-Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.