Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410032
Zoro #
G705788606
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Connector Type
Female
Standards
UL E10176
Series
130141
Max. Voltage
125V
Type
Connector
Current Rating
15 A
GFCI
No
Current - Maximum per Contact
15.0A
Lighted Connector
No
Locking Blade
No
UL
E10176
Product Name
Super-Safeway
Flange
No
Flip Lid
No
Receptacle Type
Single
NEMA Configuration
NEMA 5-15
Poles
2-pole/3-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.