Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Super-Safeway Conn Nema 6-20 20A/250V (Discontinued)

  • Mfr # 1301410036
  • Zoro # G805788575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410036
Zoro #
G805788575
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
RoHS Compliant
Yes
Standards
CSA Certified; UL E10176
Series
130141
Connector Type
Female
Current Rating
20 A
Max. Voltage
250V
Type
Connector
UL
E10176
NEMA Configuration
NEMA 6-20
CSA
LR6837
GFCI
No
Flange
No
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Flip Lid
No
Product Name
Super-Safeway
Lighted Connector
No
Locking Blade
No
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.