Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Super-Safeway Conn Nema 7-15 15A/277V (Discontinued)

  • Mfr # 1301410030
  • Zoro # G905788550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410030
Zoro #
G905788550
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
277 V
Current
15 A
Connector Type
Female
Series
130141
IP Rating
IP67
Standards
CSA Certified; UL E10176
Max. Voltage
277V
Type
Connector
Current Rating
15 A
Lighted Connector
No
UL
E10176
Receptacle Type
Single
Product Name
Super-Safeway
NEMA Configuration
NEMA 7-15
Flip Lid
No
Locking Blade
No
GFCI
No
Poles
2-pole/3-wire
Flange
No
CSA
LR6837
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.