This item is Discontinued.

No Product Image Available

Super-Safeway Conn Nema L14-20 20A125/25 (Discontinued)

  • Mfr # 1301420024
  • Zoro # G705789238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420024
Zoro #
G705789238
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway Connector
Maximum Voltage
250 V
Current
20 A
Series
130142
Standards
CSA Certified; UL E10176
Connector Type
Female
Current Rating
20 A
Max. Voltage
250V
Type
Connector
UL
E10176
Voltage - Maximum
125V / 250V
Flange
No
Product Name
Super-Safeway
Current - Maximum per Contact
20.0A
CSA
LR6837
Lighted Connector
No
NEMA Configuration
NEMA L14-20
GFCI
No
Flip Lid
No
Locking Blade
Yes
Poles
3-pole/4-wire
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.