Zoro Homepage

SUPER-SAFEWAY CONN NEMA L16-20 20A3PHASE

  • Mfr # 2776

  • Zoro # G0403016


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Current - Maximum per Contact
20.0A
Receptacle Type
Single
NEMA Configuration
NEMA L16-20
Voltage - Maximum
3Ø 480V
Series
130142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2776
Zoro #
G0403016
UPC #
078678870515
Country of Origin
Mexico

Details

Current - Maximum per Contact
20.0A
Receptacle Type
Single
NEMA Configuration
NEMA L16-20
Voltage - Maximum
3Ø 480V
Series
130142
Poles
3-pole/4-wire
Gender
Female
Locking Blade
Yes
UL
E10176
Type
Connector
CSA
LR6837
Product Name
Super-Safeway
Flip Lid
No
Flange
No
Lighted Connector
No
GFCI
No

Description

Super-Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.