Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420045
Zoro #
G105788657
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway Connector
Maximum Voltage
480 V
Current
30 A
Series
130142
Standards
CSA Certified; UL E10176
Current Rating
30 A
Type
Connector
Connector Type
Female
Max. Voltage
480V
Voltage - Maximum
3Ø 480V
Flip Lid
No
Current - Maximum per Contact
30.0A
CSA
LR6837
GFCI
No
Poles
3-pole/4-wire
Lighted Connector
No
UL
E10176
NEMA Configuration
NEMA L16-30
Flange
No
Product Name
Super-Safeway
Receptacle Type
Single
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.