Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420046
Zoro #
G205788687
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
600 V
Current
30 A
Connector Type
Female
Series
130142
Type
Connector
Current Rating
30 A
Standards
CSA Certified; UL E10176
Max. Voltage
600V
Voltage - Maximum
3Ø 600V
Flange
No
Locking Blade
Yes
Lighted Connector
No
UL
E10176
Product Name
Super-Safeway
Receptacle Type
Single
Poles
3-pole/4-wire
Current - Maximum per Contact
30.0A
CSA
LR6837
NEMA Configuration
NEMA L17-30
GFCI
No
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.