Zoro Homepage

SUPER-SAFEWAY CONN NEMA L17-30 30A3PHASE

  • Mfr # 2977

  • Zoro # G0363834


original price: $147.99
8% off
new price: $135.99
/ea
Free Shipping & Returns

Key Features

Gender
Female
Current - Maximum per Contact
30.0A
Poles
3-pole/4-wire
Voltage - Maximum
3Ø 600V
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2977
Zoro #
G0363834
UPC #
78678870538
Country of Origin
Mexico

Details

Gender
Female
Current - Maximum per Contact
30.0A
Poles
3-pole/4-wire
Voltage - Maximum
3Ø 600V
CSA
LR6837
UL
E10176
Locking Blade
Yes
Type
Connector
NEMA Configuration
NEMA L17-30
Flip Lid
No
Series
130142
Product Name
Super-Safeway
Receptacle Type
Single
Lighted Connector
No
GFCI
No
Flange
No

Description

Super-Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L17-30, 3ø 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.