
Super-Safeway Conn Nema L22-20 20A3Phase
Mfr # 1301420029
Zoro # G105789210
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
480 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130142
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420029
Zoro #
G105789210
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
480 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130142
Connector Type
Female
Max. Voltage
480V
Current Rating
20 A
Type
Connector
UL
E10176
Poles
4-pole/5-wire
Lighted Connector
No
Current - Maximum per Contact
20.0A
Voltage - Maximum
3Ø 480V
CSA
LR6837
Product Name
Super-Safeway
Flip Lid
No
Receptacle Type
Single
GFCI
No
Flange
No
NEMA Configuration
NEMA L22-20
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.