Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420049
Zoro #
G305788884
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
30 A
Connector Type
Female
Series
130142
Standards
CSA Certified; UL E10176
Type
Connector
Max. Voltage
600V
Current Rating
30 A
Product Name
Super-Safeway
Flange
No
Voltage - Maximum
3Ø 600V
Receptacle Type
Single
Lighted Connector
No
CSA
LR6837
Flip Lid
No
UL
E10176
Locking Blade
Yes
NEMA Configuration
NEMA L23-30
Current - Maximum per Contact
30.0A
GFCI
No
Poles
4-pole/5-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.