Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead SUPER-SAFEWAY CONN NEMA L6-20 20A/250V 2748

SUPER-SAFEWAY CONN NEMA L6-20 20A/250V (Discontinued)

  • Mfr # 2748
  • Zoro # G0392665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2748
Zoro #
G0392665
UPC #
78678870512
Country of Origin
Mexico

Details

Gender
Female
Product Name
Super-Safeway
Voltage - Maximum
250V
Current - Maximum per Contact
20.0A
Locking Blade
Yes
Receptacle Type
Single
UL
E10176
Type
Connector
CSA
LR6837
Series
130141
Poles
2-pole/3-wire
NEMA Configuration
NEMA L6-20
GFCI
No
Flange
No
Lighted Connector
No
Flip Lid
No

Description

Super-Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.