Zoro Homepage

Super-Safeway Conn Non-Nema 15A/125V10A/

  • Mfr # 1301410024

  • Zoro # G505788134


product price: $34.15
/ea
Sold in multiples of 3 for $102.45

Key Features

Maximum Voltage
250 V
Standards
CSA Certified; UL E10176
Max. Voltage
250V
Series
130141
Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410024
Zoro #
G505788134
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Standards
CSA Certified; UL E10176
Max. Voltage
250V
Series
130141
Type
Connector
Connector Type
Female
Current Rating
10 A; 15 A
Flange
No
Lighted Connector
No
Receptacle Type
Single
Current - Maximum per Contact
10.0A, 15.0A
CSA
LR6837
Product Name
Super-Safeway
GFCI
No
Locking Blade
No
UL
E10176
Voltage - Maximum
125V / 250V
NEMA Configuration
Non-NEMA
Flip Lid
No
Poles
3-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.