Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450067
Zoro #
G305784268
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway Connector
Maximum Voltage
208 V
Current
30 A
Standards
CSA Certified; UL E10176
Type
Connector
Max. Voltage
208V
Current Rating
30 A
Connector Type
Female
Series
130145
Flip Lid
No
CSA
LR6837
Product Name
Super-Safeway
Lighted Connector
No
NEMA Configuration
Non-NEMA Locking
Poles
4-pole/4-wire
Locking Blade
Yes
Current - Maximum per Contact
30.0A
GFCI
No
UL
E10176
Receptacle Type
Single
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.