Super-Safeway Connector With Locking Blade, 2 Pole/2 Wire, Nema L2-20, 250V
Mfr # 1301410065
Zoro # G305788358
product price: $44.85
/eaSold in multiples of 2 for $89.70
Key Features
Maximum Voltage
250 V
Current
20 A
Current Rating
20 A
Connector Type
Female
Type
Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410065
Zoro #
G305788358
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Current Rating
20 A
Connector Type
Female
Type
Connector
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Series
130141
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
Flange
No
Lighted Connector
No
GFCI
No
CSA
LR6837
Flip Lid
No
Locking Blade
Yes
Poles
2-pole/2-wire
NEMA Configuration
NEMA L2-20
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.