Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Safeway Connector With Locking Blade, 2 Pole/3 Wire, Nema L5-15, 125V

  • Mfr # 1301410056

  • Zoro # G105788213


product price: $39.95
/ea
Sold in multiples of 3 for $119.85

Key Features

Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Connector Type
Female
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410056
Zoro #
G105788213
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Connector
Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Connector Type
Female
Current Rating
15 A
Type
Connector
Series
130141
Standards
CSA Certified; UL E10176
GFCI
No
Locking Blade
Yes
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA L5-15
Lighted Connector
No
CSA
LR6837
Flange
No
Product Name
Super-Safeway
Flip Lid
No
Receptacle Type
Single
UL
E10176

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.