Zoro Homepage

Super-Safeway Connector With Locking Blade, 2 Pole/3 Wire, Nema L5-20, 125V

  • Mfr # 1301420021

  • Zoro # G405788999


product price: $51.25
/ea
Sold in multiples of 2 for $102.50

Key Features

Maximum Voltage
125 V
Current
20 A
Series
130142
Connector Type
Female
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420021
Zoro #
G405788999
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Connector
Maximum Voltage
125 V
Current
20 A
Series
130142
Connector Type
Female
Standards
CSA Certified; UL E10176
Type
Connector
Max. Voltage
125V
Current Rating
20 A
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
NEMA Configuration
NEMA L5-20
Receptacle Type
Single
GFCI
No
Locking Blade
Yes
Flip Lid
No
Flange
No
UL
E10176
Poles
2-pole/3-wire
CSA
LR6837
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.