Super-Safeway Connector With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V (Discontinued)
- Mfr # 1301410054
- Zoro # G705788217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410054
Zoro #
G705788217
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
277 V
Current
15 A
Standards
CSA Certified; UL E10176
Current Rating
15 A
Series
130141
Type
Connector
Connector Type
Female
Max. Voltage
277V
Flange
No
GFCI
No
Product Name
Super-Safeway
NEMA Configuration
NEMA L7-15
Receptacle Type
Single
Locking Blade
Yes
CSA
LR6837
Current - Maximum per Contact
15.0A
UL
E10176
Poles
2-pole/3-wire
Lighted Connector
No
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.