Super-Safeway Connector With Locking Blade, 3 Pole/3 Wire, Non-Nema, 125V/250V (Discontinued)
- Mfr # 1301420018
- Zoro # G105788466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420018
Zoro #
G105788466
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Connector Type
Female
Standards
CSA Certified
Series
130142
Type
Connector
Current Rating
20 A
Max. Voltage
250V
GFCI
No
Receptacle Type
Single
Product Name
Super-Safeway
Locking Blade
Yes
Flange
No
Poles
3-pole/3-wire
CSA
LR6837
Lighted Connector
No
Voltage - Maximum
125V / 250V Grounding Tab
NEMA Configuration
Non-NEMA Locking
Current - Maximum per Contact
20.0A
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.