Super-Safeway Connector With Locking Blade, 3 Pole/4 Wire, Nema L15-30, 3 Phase 250V (Discontinued)
- Mfr # 1301420044
- Zoro # G005788719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420044
Zoro #
G005788719
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway Connector
Maximum Voltage
250 V
Current
30 A
Series
130142
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Connector Type
Female
Type
Connector
Current Rating
30 A
Receptacle Type
Single
Product Name
Super-Safeway
Flange
No
GFCI
No
Poles
3-pole/4-wire
CSA
LR6837
Flip Lid
No
NEMA Configuration
NEMA L15-30
Current - Maximum per Contact
30.0A
Voltage - Maximum
3Ø 250V
Lighted Connector
No
Locking Blade
Yes
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.