Super-Safeway Connector With Locking Blade, 4 Pole/5 Wire, Nema L23-20, 3 Phase 600V (Discontinued)
- Mfr # 1301420030
- Zoro # G105789159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420030
Zoro #
G105789159
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
20 A
Series
130142
Standards
CSA Certified; UL E10176
Connector Type
Female
Current Rating
20 A
Type
Connector
Max. Voltage
600V
Voltage - Maximum
3Ø 600V
Product Name
Super-Safeway
Lighted Connector
No
Flange
No
NEMA Configuration
NEMA L23-20
UL
E10176
Flip Lid
No
CSA
LR6837
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Poles
4-pole/5-wire
Locking Blade
Yes
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.