Zoro Homepage

Super-Safeway Cordset, 10 Gauge Soow, 2 Pole/3 Wire

  • Mfr # 1301430254

  • Zoro # G905782770


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Length
25 ft
Max. Voltage
250V
Series
130143
Type
Cordset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430254
Zoro #
G905782770
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft

Details

Item
Cordset
Maximum Voltage
250 V
Max. Voltage
250V
Series
130143
Type
Cordset
Standards
CSA Certified; UL E38085
Connector Type
Male-Female
Lighted Connector
No
Cord Type
10/3 SOOW
Locking Blade
Yes
Flip Lid
No
Current - Maximum per Contact
30.0A
Product Name
Super-Safeway
NEMA Configuration
NEMA L6-30
CSA
LR6837
Poles
2-pole/3-wire
Receptacle Type
Single
GFCI
No
UL
E38085
Flange
No
Max. Amps
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.