Super-Safeway Cordset 12 Gauge Soow, 2 Pole/3 Wire, Cordset Length 7.62M (25.0 Feet)
Mfr # 1301430093
Zoro # G105782709
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
Length
25 ft
Connector Type
Male-Female
Max. Voltage
125V
Type
Cordset
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1301430093
Zoro #
G105782709
UPC #
-
Country of Origin
Mexico
Dimensions
Length
25 ft
Details
Item
Cordset
Maximum Voltage
125 V
Connector Type
Male-Female
Max. Voltage
125V
Type
Cordset
Series
130143
Standards
CSA Certified; UL E38085
Product Name
Super-Safeway
UL
E38085
Poles
2-pole/3-wire
NEMA Configuration
NEMA 5-15
Cord Type
12/3 SOOW
Flange
No
Receptacle Type
Single
GFCI
No
Flip Lid
No
Current - Maximum per Contact
15.0A
CSA
LR6837
Lighted Connector
No
Locking Blade
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.