Super-Safeway Cordset 14 Gauge Soow, 2 Pole/3 Wire, Cordset Length 7.62M (Discontinued)
- Mfr # 1301430119
- Zoro # G905782244
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301430119
Zoro #
G905782244
UPC #
-
Country of Origin
Mexico
Dimensions
Length
50 ft
Details
Item
Male-Female Connector
Maximum Voltage
250 V
Current
15 A
Max. Voltage
250V
Standards
CSA Certified; UL E38085
Current Rating
15 A
Connector Type
Male-Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.