Super-Safeway Cordset 16 Gauge Soow, 2 Pole/2 Wire, Cordset Length 7.62M (Discontinued)
- Mfr # 1301430083
- Zoro # G005788924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301430083
Zoro #
G005788924
UPC #
-
Country of Origin
Mexico
Dimensions
Length
25 ft
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Connector Type
Male-Female
Series
130143
Standards
CSA Certified; UL E38085
Type
Cordset
Current Rating
15 A
Max. Voltage
125V
UL
E38085
Locking Blade
No
NEMA Configuration
NEMA 1-15
Receptacle Type
Single
CSA
LR6837
Lighted Connector
No
Cord Type
16/3 SOW
Flange
No
Flip Lid
No
GFCI
No
Current - Maximum per Contact
15.0A
Poles
2-pole/2-wire
Product Name
Super-Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.