Super-Safeway Cordset With Locking Blade, 16 Gauge Soow, 3 Pole/4 Wire (Discontinued)
- Mfr # 1301430214
- Zoro # G405783031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301430214
Zoro #
G405783031
UPC #
78678802746
Country of Origin
Mexico
Dimensions
Length
50 ft
Details
Item
Cordset
Maximum Voltage
250 V
Current
20 A
Connector Type
Male-Female
Max. Voltage
250V
Series
130143
Type
Cordset
Standards
CSA Certified; UL E38085
Current Rating
20 A
Lighted Connector
No
Poles
3-pole/4-wire
GFCI
No
NEMA Configuration
NEMA L14-20
Flange
No
Product Name
Super-Safeway
Locking Blade
Yes
Voltage - Maximum
125V / 250V
CSA
LR6837
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Flip Lid
No
UL
E38085
Cord Type
12/3 SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.