Shop WOODHEAD
See all product information
Create Account
Super-Safeway Ground Fault Monitoring Connector 2 Pole/3 Wire, Nema 5-20, 125V
- Mfr # 1301410027
- Zoro # G305788624
product price:Â
$
79.75
/ea
Key Features
Current Rating
20 A
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130141
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301410027
- Zoro #
- G305788624
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Locking Connector
- Current Rating
- 20 A
- Maximum Voltage
- 125 V
- Current
- 20 A
- Standards
- CSA Certified; UL E10176
- Series
- 130141
- Connector Type
- Female
- Max. Voltage
- 125V
- Type
- Connector
- Specialty
- Monitoring
- Product Name
- Super-Safeway
- Receptacle Type
- Single
- CSA
- LR6837
- Flip Lid
- No
- Locking Blade
- No
- Flange
- No
- Poles
- 2-pole/3-wire
- UL
- E10176
- GFCI
- No
- NEMA Configuration
- NEMA 5-20
- Lighted Connector
- Yes
- Current - Maximum per Contact
- 20.0A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.