Super-Safeway Ground Fault Monitoring Plug With Locking Blade 2 Pole/3 Wire

  • Mfr # 1301410048

  • Zoro # G305788242


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Type
Plug
Series
130141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301410048
Zoro #
G305788242
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Type
Plug
Series
130141
Max. Voltage
125V
Current Rating
15 A
Connector Type
Male
Poles
2-pole/3-wire
Flange
No
Specialty
Monitoring
Locking Blade
Yes
Lighted Connector
Yes
CSA
LR6837
NEMA Configuration
NEMA L5-15
Current - Maximum per Contact
15.0A
Product Name
Super-Safeway
GFCI
No
Flip Lid
No
UL
E10176

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products