This item is Discontinued.

Woodhead Super-Safeway Inline Gfci Molded Y Cordset, 2 Pole/3 Wire Sjow Cordset, Cordset 1301540040

Super-Safeway Inline Gfci Molded Y Cordset, 2 Pole/3 Wire Sjow Cordset, Cordset (Discontinued)

  • Mfr # 1301540040
  • Zoro # G805783020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301540040
Zoro #
G805783020
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Molded Y Cordset
Maximum Voltage
125 V
Current
15 A
RoHS Compliant
Yes
Max. Voltage
125V
Current Rating
15 A
Type
Molded Y Cordset
Connector Type
Male-Female
Series
130154
Receptacle Type
Duplex
NEMA Configuration
NEMA 5-15
GFCI
Yes-In-line
Current - Maximum per Contact
15.0A
Product Name
Super-Safeway
Lighted Connector
No
Locking Blade
No
Flip Lid
No
Flange
No
Poles
2-pole/3-wire
Cord Type
12/3 SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.