Super-Safeway Lighted Hospital Duty Connector, 2 Pole/3 Wire, Nema 5-15, 125V,

  • Mfr # 1301410041

  • Zoro # G805788292


product price:  $40.59
/ea
Sold in multiples of 2 for $81.18

Key Features

Maximum Voltage
125 V
Current
15 A
Connector Type
Female
Current Rating
15 A
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301410041
Zoro #
G805788292
UPC #
-
Country of Origin
Mexico

Details

Item
Female Connector
Maximum Voltage
125 V
Current
15 A
Connector Type
Female
Current Rating
15 A
Max. Voltage
125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.