Super-Safeway Molded W Cordset, 2 Pole/3 Wire Sjow Cordset, Cordset Length
Mfr # 1301540063
Zoro # G105782945
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
Length
3 ft
Connector Type
Male-Female
Max. Voltage
125V
Type
Molded W Cordset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301540063
Zoro #
G105782945
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3 ft
Details
Item
Cordset
Maximum Voltage
125 V
Connector Type
Male-Female
Max. Voltage
125V
Type
Molded W Cordset
Series
130154
Lighted Connector
No
GFCI
Yes-In-line
Poles
2-pole/3-wire
Cord Type
12/3 SJOW
NEMA Configuration
NEMA L5-20
Flip Lid
No
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
Flange
No
Locking Blade
Yes
Receptacle Type
Triple
Max. Amps
20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.