This item is Discontinued.

Woodhead Super-Safeway Molded Y Cordset, 2 Pole/3 Wire Sjow Cordset, Cordset Length 1301540065

Super-Safeway Molded Y Cordset, 2 Pole/3 Wire Sjow Cordset, Cordset Length (Discontinued)

  • Mfr # 1301540065
  • Zoro # G205782937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301540065
Zoro #
G205782937
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Molded Y Cordset
Maximum Voltage
125 V
Current
20 A
Connector Type
Male-Female
Type
Molded Y Cordset
Max. Voltage
125V
Series
130154
Current Rating
20 A
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
Flange
No
NEMA Configuration
NEMA L5-20
Lighted Connector
No
Cord Type
12/3 SJOW
GFCI
Yes-In-line
Locking Blade
Yes
Receptacle Type
Duplex
Flip Lid
No
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.