Zoro Homepage

Super-Safeway Plug Nema 1-15 15A/125V

  • Mfr # 1301410006

  • Zoro # G305787993


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Max. Voltage
125V
Features
Flip Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410006
Zoro #
G305787993
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Max. Voltage
125V
Features
Flip Lid
Series
130141
Type
Plug
Current Rating
15 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Current - Maximum per Contact
15.0A
Locking Blade
No
Flange
No
Lighted Connector
No
Poles
2-pole/2-wire
GFCI
No
Flip Lid
Yes
UL
E10176
Product Name
Super-Safeway
NEMA Configuration
NEMA 1-15
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.