Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals (Discontinued)
- Mfr # 1301410016
- Zoro # G205984102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410016
Zoro #
G205984102
UPC #
-
Country of Origin
Mexico
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
C-73, UL
NEMA Configuration
NEMA 5-15
Locking Blade
No
Gender
Male
Poles
2-pole/3-wire
Series
130141
Product Name
Super-Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.