SUPER-SAFEWAY PLUG NEMA 7-15 15A/277V
- Mfr # 1434
- Zoro # G2022448
product price:Â
$
23.25
/ea
Sold in multiples of 4 for
$93.00
Key Features
Current Rating
50.0 A
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1434
- Zoro #
- G2022448
- UPC #
- 78678870104
- Country of Origin
- Mexico
- Item
- Straight Blade Plug
- NEMA Plug Configuration
- 7-15P
- Current Rating
- 50.0 A
- Voltage Rating
- 277V AC
- Number of Poles
- 2
- Number of Blades
- 3
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- Housing Color
- Yellow
- Standards
- LR6837
- Resistance Properties
- Chemical Resistant
- Application
- 130141
- Gender
- Male
- Locking Blade
- No
- Flange
- Yes
- Series
- 130141
- UL
- E10176
- Poles
- 2-pole/3-wire
- Product Name
- Super-Safeway
Description
Super-Safeway Plug, 2 Pole/3 Wire, NEMA 7-15, 277V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.