Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Super-Safeway Plug Nema L15-20 20A3-Phas 1301420010

Super-Safeway Plug Nema L15-20 20A3-Phas (Discontinued)

  • Mfr # 1301420010
  • Zoro # G505948743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420010
Zoro #
G505948743
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
250 V
Current
20 A
Series
130142
Standards
CSA Certified; UL E10176
Connector Type
Male
Current Rating
20 A
Type
Plug
Max. Voltage
250V
GFCI
No
Flange
No
NEMA Configuration
NEMA L15-20
Flip Lid
No
Current - Maximum per Contact
20.0A
Lighted Connector
No
CSA
LR6837
Poles
3-pole/4-wire
Locking Blade
Yes
UL
E10176
Voltage - Maximum
3Ø 250V
Product Name
Super-Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.