Super-Safeway Plug Nema L15-30 30A3-Phas
Mfr # 1301420037
Zoro # G305788822
product price: $66.35
/eaSold in multiples of 2 for $132.70
Key Features
Maximum Voltage
250 V
Current
30 A
Series
130142
Standards
CSA Certified; UL E10176
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420037
Zoro #
G305788822
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
250 V
Current
30 A
Series
130142
Standards
CSA Certified; UL E10176
Connector Type
Male
Max. Voltage
250V
Current Rating
30 A
Type
Plug
Locking Blade
Yes
UL
E10176
Lighted Connector
No
Poles
3-pole/4-wire
Product Name
Super-Safeway
GFCI
No
CSA
LR6837
NEMA Configuration
NEMA L15-30
Current - Maximum per Contact
30.0A
Flange
No
Voltage - Maximum
3Ø 250V
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.