Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420040
Zoro #
G505788752
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
208 V
Current
30 A
Series
130142
Type
Plug
Connector Type
Male
Standards
CSA Certified; UL E10176
Current Rating
30 A
Max. Voltage
208V
GFCI
No
Flange
No
CSA
LR6837
Voltage - Maximum
3Ø 208V
Poles
4-pole/5-wire
Flip Lid
No
Locking Blade
Yes
Product Name
Super-Safeway
Current - Maximum per Contact
30.0A
UL
E10176
NEMA Configuration
NEMA L21-30
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.