Zoro Homepage

Super-Safeway Plug Nema L22-20 20A3-Phas

  • Mfr # 1301420015

  • Zoro # G205788540


product price: $61.59
/ea
Sold in multiples of 2 for $123.18

Key Features

Maximum Voltage
480 V
Current
20 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420015
Zoro #
G205788540
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
480 V
Current
20 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130142
Max. Voltage
480V
Current Rating
20 A
Type
Plug
Flip Lid
No
CSA
LR6837
NEMA Configuration
NEMA L22-20
Flange
No
UL
E10176
Product Name
Super-Safeway
Lighted Connector
No
Current - Maximum per Contact
20.0A
Voltage - Maximum
3Ø 480V
GFCI
No
Poles
4-pole/5-wire
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.