Zoro Homepage
This item is Discontinued.
No Product Image Available

Locking Plug, L5-30P, 30 A, 125V AC, 2 Pole (Discontinued)

  • Mfr # 1301420033
  • Zoro # G405984292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420033
Zoro #
G405984292
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Product Name
Super-Safeway
Flip Lid
No
Lighted Connector
No
GFCI
No
Series
130142
Gender
Male
Locking Blade
Yes
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.