Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Safeway Plug Nema L7-20 20A/277V

  • Mfr # 1301410064

  • Zoro # G505788394


product price: $37.59
/ea
Sold in multiples of 3 for $112.77

Key Features

Maximum Voltage
277 V
Current
20 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410064
Zoro #
G505788394
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
277 V
Current
20 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130141
Type
Plug
Current Rating
20 A
Max. Voltage
277V
GFCI
No
Product Name
Super-Safeway
Locking Blade
Yes
Poles
2-pole/3-wire
CSA
LR6837
Flange
No
NEMA Configuration
NEMA L7-20
UL
E10176
Flip Lid
No
Lighted Connector
No
Current - Maximum per Contact
20.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.