Zoro Homepage
This item is Discontinued.
No Product Image Available

Super-Safeway Plug Nema L7-30 30A/277V (Discontinued)

  • Mfr # 1301420035
  • Zoro # G705789061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420035
Zoro #
G705789061
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
277 V
Current
30 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130142
Type
Plug
Current Rating
30 A
Max. Voltage
277V
Lighted Connector
No
Product Name
Super-Safeway
Flange
No
CSA
LR6837
Poles
2-pole/3-wire
Flip Lid
No
NEMA Configuration
NEMA L7-30
UL
E10176
GFCI
No
Current - Maximum per Contact
30.0A
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.